Apply to be a TradeMaster!
Main product image of 3/4" Male Hose x 3/4" Male Hose (1/2" FIP Tap) Brass Garden Hose Adapter
Magnifying glass
Hover image to zoom

3/4" Male Hose x 3/4" Male Hose (1/2" FIP Tap) Brass Garden Hose Adapter

Brand:
Bluefin
SKU:
GHMB075
Rating:
(1)
Q&A:
(0)
3/4" Male Hose x 3/4" Male Hose (1/2" FIP Tap) Brass Garden Hose Adapter
Magnifying glass
Hover image to zoom
$5.28 each
BOX UP & SAVE 14%
$90.80 box of 20
$4.54 each
In Stock
In Stock
Get 384 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Male Hose Thread Connection

Description

–
3/4" Male Hose x 3/4" Male Hose (1/2" FIP Tap) Brass Garden Hose Adapter

Specs

–
Size:

3/4" x 3/4"

Connection Type:

Male Hose Thread

Material:

Brass

Application:

Plumbing

Brass Alloy:

C3604

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Female Hose x 3/4" Female Hose Brass Garden Hose Swivel
SKU: GHSA075
Bluefin
3/4" Male Hose x 1/2" MIP Brass Garden Hose Adapter
SKU: GHMA075-050
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

very good

connecting a miss system
John
Luling LA.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy