Manifolds are the distribution hubs that split a single supply line into multiple individual runs, letting a plumber or hydronic installer feed several fixtures, zones, or radiant loops from one central point. Residential plumbers use them in PEX home-run systems, where a manifold in a mechanical room sends a dedicated line to each sink, toilet, or shower rather than branching pipe through walls. Hydronic heating contractors rely on a similar setup for radiant floor loops, where a manifold balances flow between several tubing circuits of different lengths. Most manifolds include a port for each branch line along with a shutoff for that branch, so a single fixture or loop can be isolated for repair without draining the whole system. Choosing a manifold with the right number of ports and the correct port spacing for the install location keeps the mechanical room organized and the branch valves easy to reach for future service.
Subcategories
Buying Guide
Count the branch lines the manifold needs to serve before ordering. Manifolds come in a range of port counts, and choosing one with too few ports means adding a second manifold later, while one with too many leaves unused valves taking up mechanical room space.
Match the manifold material and connection type to the rest of the system. A PEX home-run layout calls for a manifold with PEX barb or expansion outlets, while a copper-based mechanical room often calls for sweat or press connections instead, so the manifold ties in without extra adapters.
For radiant heat work, check whether the manifold includes flow-balancing valves or meters on each port. Loops of different lengths need different flow rates to heat evenly, and a manifold without balancing features makes that adjustment much harder after the floor is closed up.
Finally, consider serviceability. A manifold with a shutoff on every port lets a single fixture or loop be isolated for repair without draining the whole system, which matters most in larger homes or buildings where shutting off all water for one repair isn't practical.
Frequently Asked Questions
How many ports does a typical home need on a PEX manifold?
Port count depends on the number of fixtures being run individually, which varies by home size and layout. Counting every sink, toilet, shower, and appliance connection planned for home-run PEX gives the port count needed before ordering.
Can I mix PEX and copper on the same manifold?
Some manifolds accept both connection types through separate fittings, but many are built for one material. Confirming the outlet type on each port before ordering avoids needing extra adapters mid-job.
Do radiant heat manifolds need balancing valves?
Balancing valves aren't strictly required, but they make a real difference when loops in the same zone are different lengths. Without a way to balance flow, longer loops can end up cooler than shorter ones in the same room.
What happens if I choose a manifold with too few ports?
Running out of ports mid-installation usually means adding a second manifold and extra fittings to tie the systems together. Counting all planned branch lines before ordering avoids that extra work and expense.
Can a single fixture be shut off without affecting the rest of the manifold?
Yes, as long as the manifold has an individual shutoff valve on that port. This is a standard feature on most home-run and radiant manifolds, letting one branch be serviced while the rest of the system stays running.