Looking for a toilet you don't need to worry about? From the corner coffee shop to your bustling four-bedroom home, Quantum pressure-assist toilets provide commercial-grade power for bathrooms with heavy traffic. The pressure-assist flushing system by Flushmate uses compressed air to blast water through the bowl, delivering a quicker, more effective flush than conventional gravity toilets. Available in three water consumption options, Quantum offers the perfect balance of power and water conservation for any application.
| Series: | Quantum |
|---|---|
| Gallons Per Flush: | 1.6 |
| Product Type: | Toilet Bowl |
| Mount: | Floor |
| Color: | White |
| Shape: | Elongated |
| Material: | Vitreous China |
| Application: | Bathroom |