Apply to be a TradeMaster!
Main product image of Adam HE Urinal
Magnifying glass
Hover image to zoom

Adam HE Urinal

Brand:
Mansfield
SKU:
401010055
Rating:
(1)
Q&A:
(0)
Adam HE Urinal
Magnifying glass
Hover image to zoom
$174.16 each
In Stock
In Stock
Get 2 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Mount
Wall
Product Highlight: Color
White
Product Highlight: Installation Type
Wall Mount

Description

–
Mansfield urinals deliver performance and dependability in a variety of handsome styles and performance options. High-efficiency water-conserving urinals as well as ADA compliant models help meet the requirements of today's commercial applications.
  • Wall-mount, washdown commercial urinal
  • Minimum 0.5 gpf/1.9 lpf high efficiency water consumption, depending on flushometer
  • Easy to clean
  • Fitted with 3/4-in top spud and 1.5-in outlet spud
  • Mounting bracket and bolts included
  • TAA (Trade Agreements Act) Compliant
  • Flushometer not included

Specs

–
Series:

Adam

Application:

Bathroom

Gallons Per Flush:

0.5

Material:

Vitreous China

Mount:

Wall

Product Type:

Urinal

Color:

White

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

urinal purchase

Product was correct and well packaged with all parts.
plumber
Il
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy