Apply to be a TradeMaster!
Main product image of Brevity UHE Urinal
Magnifying glass
Hover image to zoom

Brevity UHE Urinal

Brand:
Mansfield
SKU:
422000000
Rating:
(0)
Q&A:
(0)
Brevity UHE Urinal
Magnifying glass
Hover image to zoom
$264.08 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Mount
Wall
Product Highlight: Installation Type
Wall Mount
Product Highlight: Color
White

Description

–
Mansfield urinals deliver performance and dependability in a variety of handsome styles and performance options. High-efficiency water-conserving urinals as well as ADA compliant models help meet the requirements of today's commercial applications.
  • Wall-mount, washdown commercial urinal with extended shields
  • Minimum 0.125 gpf/0.5 lpf ultra high-efficiency water consumption, depending on flushometer
  • Flushing rim and integrated trap
  • Modern look with clean lines
  • Includes 3/4-in top spud, two concealed hangers and bolts
  • TAA (Trade Agreements Act) Compliant
  • Complies with ADA requirements for accessibility
  • Flushometer not included

Specs

–
Material:

Vitreous China

Mount:

Wall

Series:

Brevity

Installation Type:

Wall Mount

Gallons Per Flush:

0.125

Product Type:

Urinal

Application:

Bathroom

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy