Apply to be a TradeMaster!
Main product image of Master Plunger Toilet Plunger with Holder (Black)
Magnifying glass
Hover image to zoom
Master Plunger Toilet Plunger with Holder (Black)
Magnifying glass
Hover image to zoom
$11.54 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Master Plunger MB-BLK is a professional-grade plunger designed to deliver powerful, reliable clog removal for toilets, sinks, tubs, and floor drains. Featuring a durable rubber cup and ergonomic handle, it creates a strong seal for maximum plunging force, helping to clear blockages quickly and efficiently. Ideal for both residential and commercial use, this plunger provides dependable performance without the need for harsh chemicals.



Features

  • Professional-grade plunger for a variety of drain applications
  • Effective for toilets, sinks, tubs, and floor drains
  • Durable rubber cup creates a strong, tight seal
  • Generates powerful plunging force for efficient clog removal
  • Ergonomic handle for comfortable grip and control
  • Chemical-free solution for safe drain cleaning
  • Suitable for residential and commercial use
  • Reusable design for long-term reliability
  • Simple, easy-to-use operation
  • Durable construction for extended product life

Specs

–
Product Type:

Plunger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy