Apply to be a TradeMaster!
Main product image of Master Plunger Funnel-Nose Low-Flush Toilet Plunger
Magnifying glass
Hover image to zoom

Master Plunger Funnel-Nose Low-Flush Toilet Plunger

SKU:
MP1600
Rating:
(1)
Q&A:
(0)
Master Plunger Funnel-Nose Low-Flush Toilet Plunger
Magnifying glass
Hover image to zoom
$9.57 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Master Plunger MP1600 is a heavy-duty, professional-grade plunger designed for maximum performance on tough clogs. Ideal for toilets, floor drains, and other high-volume applications, it features a large, durable rubber cup that creates a superior seal for powerful plunging action. Built for both residential and commercial use, it delivers fast, effective results without the need for harsh chemicals.



Features

  • Heavy-duty plunger for demanding drain cleaning applications
  • Ideal for toilets, floor drains, and high-volume drains
  • Large rubber cup creates a strong, reliable seal
  • Delivers powerful plunging force for tough clogs
  • Sturdy handle for enhanced control and durability
  • Chemical-free solution for safe drain cleaning
  • Suitable for residential and commercial use
  • Reusable design for long-term performance
  • Easy to use and maintain
  • Durable construction for extended product life

Specs

–
Product Type:

Plunger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will recommend this plunger to everyone.

The plunger works great. Glad I bought it.
swamper
MI
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy