Apply to be a TradeMaster!
Main product image of 1/2" Stop & Waste Valve (Lead Free, IPS)
Magnifying glass
Hover image to zoom

1/2" Stop & Waste Valve (Lead Free, IPS)

SKU:
202T03LF
Rating:
(0)
Q&A:
(0)
1/2" Stop & Waste Valve (Lead Free, IPS)
Magnifying glass
Hover image to zoom
$17.96 each
BOX UP & SAVE 12%
$188.64 box of 12
$15.72 each
In Stock
In Stock
Get 7 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Pressure Rating
125 psi
Product Highlight: Lead Free
Yes

Description

–
Features
  • ISO 9002
  • 125 WOG
  • Brass Stop and Waste Valve
  • Soft Seat
  • Size - 1/2"

Specs

–
Application:

Plumbing

Size:

1/2"

Connection Type:

Threaded

Pressure Rating:

125 psi

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy