Apply to be a TradeMaster!
Main product image of 3/4" Stop & Waste Valve, IPS (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Stop & Waste Valve, IPS (Lead Free)

SKU:
202T04LF
Rating:
(0)
Q&A:
(0)
3/4" Stop & Waste Valve, IPS (Lead Free)
Magnifying glass
Hover image to zoom
$22.79 each
BOX UP & SAVE 13%
$237.00 box of 12
$19.75 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Pressure Rating
125 WOG
Product Highlight: Lead Free
Yes

Description

–
Features
  • Lead Free Brass
  • ISO 9002
  • 125 WOG
  • Threaded Ends
  • Soft Seat
  • Size - 3/4"

Specs

–
Application:

Plumbing

Size:

3/4"

Connection Type:

Threaded

Pressure Rating:

125 WOG

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy