Apply to be a TradeMaster!
Main product image of 1/2" Nom Compression (5/8" OD) x 3/8" OD Compression x 3/8" OD Compression Dual Angle Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nom Compression (5/8" OD) x 3/8" OD Compression x 3/8" OD Compression Dual Angle Stop Valve, Lead Free (Chrome)

SKU:
29-2001LF
Rating:
(1)
Q&A:
(0)
1/2" Nom Compression (5/8" OD) x 3/8" OD Compression x 3/8" OD Compression Dual Angle Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$10.80 each
BOX UP & SAVE 5%
$102.50 box of 10
$10.25 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1/2" Nom Compression (5/8" OD) x 3/8" OD Compression x 3/8" OD Compression Multi Turn Dual Angle Stop, Lead Free (Chrome)
Brand:
Bluefin
SKU:ASM058-038-038
(5)
Order by today, receive 91 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8" x 3/8"
Product Highlight: Material
Brass

Description

–
1/2" Nom Compression x 3/8" OD Compression x 3/8" OD Compression Dual Angle Stop Valve, Lead Free (Chrome)

Product Features
  • Chrome Plated Lead Free Brass
  • ISO-9002
  • Angle
  • Comp Dual Outlet
  • 5/8" OD X 3/8" OD X 3/8" OD

Specs

–
Outlet Type:

OD Compression

Finish:

Chrome

Body Pattern:

Dual-Outlet

Material:

Brass

Outlet Size:

3/8"

Product Type:

Supply Stop

Inlet Size:

1/2"

Size:

1/2" x 3/8" x 3/8"

Inlet Type:

Nominal Compression

Valve Type:

Dual Outlet

Type:

Multi-Turn

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

very good three way angle stop, especially for the price

very good 3-way angle stop, recommend
Big Will
Los Angeles
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy