Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).
Click Here for a suggested alternative for applications with hard water conditions.
1/2" Nom Compression (5/8" OD) x 3/8" OD Compression x 3/8" OD Compression Multi Turn Dual Angle Stop, Lead Free (Chrome)
Features:
| Outlet Type: | OD Compression |
|---|---|
| Material: | Brass |
| Finish: | Chrome |
| Outlet Size: | 3/8" |
| Size: | 1/2" x 3/8" x 3/8" |
| Product Type: | Supply Stop |
| Inlet Size: | 5/8" |
| Valve Type: | Dual Outlet |
| Inlet Type: | Nominal Compression |
| Type: | Multi-Turn |
| Body Pattern: | Angle |
| Lead Free: | Yes |
| Brass Alloy: | C46500 |