Apply to be a TradeMaster!
Main product image of 1-1/2" x 9" Stainless Steel IPS Pipe Repair Patch Clamp
Magnifying glass
Hover image to zoom

1-1/2" x 9" Stainless Steel IPS Pipe Repair Patch Clamp

SKU:
330-079
Rating:
(0)
Q&A:
(0)
1-1/2" x 9" Stainless Steel IPS Pipe Repair Patch Clamp
Magnifying glass
Hover image to zoom
$41.99 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
9" Length
Product Highlight: Material
Stainless Steel
Product Highlight: Temperature Range (F)
-20°F to 180°F

Description

–
  • Available for iron pipe size
  • No loose parts.
  • Can be installed with one hand.
  • Round corners with sheared edges turned down, eliminating the danger of small cuts or nicks during installation.
  • A long carriage bolt with extra large shoulder that prevents the bolt from spinning during installation.
  • A double chamfered oversized nut that allows easy hand tightening.
  • We have the finest packing in the industry utilizing die cut boxes that are quadruple thick, eliminating all possibilities of damaging clamps both unshipping and in your inventory

Specs

–
IPS Size:

1-1/2"

Size:

1-1/2"

Length (Inches):

9"

Material:

Stainless Steel

Temperature Range (F):

-20°F to 180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy