Apply to be a TradeMaster!
Main product image of 4" x 12" Stainless Steel Full Wrap Clamp
Magnifying glass
Hover image to zoom

4" x 12" Stainless Steel Full Wrap Clamp

SKU:
331-515-12
Rating:
(0)
Q&A:
(0)
4" x 12" Stainless Steel Full Wrap Clamp
Magnifying glass
Hover image to zoom
$200.21 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length
Product Highlight: Size
4" x 12"
Product Highlight: Material
Stainless Steel
Product Highlight: Temperature Range (F)
-20°F to 180°F

Description

–
Note: Image is not exact representation of item.

4" x 12" Stainless Steel Full Wrap Clamp

Specs

–
Length (Inches):

12"

IPS Size:

4"

Size:

4" x 12"

Material:

Stainless Steel

Temperature Range (F):

-20°F to 180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy