Apply to be a TradeMaster!
Main product image of 2" Water Meter Flange - Lead Free (Sweat)
Magnifying glass
Hover image to zoom

2" Water Meter Flange - Lead Free (Sweat)

SKU:
431C08LF
Rating:
(0)
Q&A:
(0)
2" Water Meter Flange - Lead Free (Sweat)
Magnifying glass
Hover image to zoom
$135.26 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Sweat Connection

Description

–
Features:
  • Lead Free Bronze
  • Oval
  • Sweat
  • AB 1953 & NSF 61- Annex G Certified
  • NBR Rubber Gaskets
  • Size 2"

Specs

–
Product Type:

Meter Flange

Size:

2"

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy