Apply to be a TradeMaster!
Main product image of 1" Threaded Gate Valve with Cross Handle (Lead Free)
Magnifying glass
Hover image to zoom

1" Threaded Gate Valve with Cross Handle (Lead Free)

SKU:
514T05XLF
Rating:
(0)
Q&A:
(0)
1" Threaded Gate Valve with Cross Handle (Lead Free)
Magnifying glass
Hover image to zoom
$33.28 each
BOX UP & SAVE 10%
$150.20 box of 5
$30.04 each
In Stock
In Stock
Get 1 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
1"
Connection Method: 
Threaded

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Pressure Rating
200 WOG
Product Highlight: Connection Type
C x C Connection
Product Highlight: Lead Free
Yes

Description

–
Product Features
  • Threaded Ends Conform to ANSI Standards B2.1
  • Solder Ends Conforms to ANSI Standards B16.18
  • Valves are Tested in Accordance w/ MSS-SP-82
  • Certified NSF/ANSI 372 by Truesdail Lab to Comply with Section 1417 of the US SDWA
  • Lead Free Brass
  • ISO-9002
  • 200WOG-125SWP
  • Full Port
  • Non-Rising Stem
  • Threaded Bonnet

Specs

–
Size:

1"

Material:

Brass

Application:

Plumbing

Pressure Rating:

200 WOG

Connection Method:

Threaded

Connection Type:

C x C

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy