Apply to be a TradeMaster!
Main product image of 1-1/4" PVC In-Line Check Valve w/ SS Spring (Solvent), 523S06
Magnifying glass
Hover image to zoom

1-1/4" PVC In-Line Check Valve w/ SS Spring (Solvent), 523S06

SKU:
523S06
Rating:
(2)
Q&A:
(1)
1-1/4" PVC In-Line Check Valve w/ SS Spring (Solvent), 523S06
Magnifying glass
Hover image to zoom
$16.59 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
PVC
Product Highlight: Connection Type
Socket x Socket Connection

Description

–
Stops Backflow & Syphoning for Swimming Pools, Hot Tubs & Spas, Industrial Applications, Agricultural, & Solar Installations.

Features:
  • In-Line Check Valve-Spring Loaded
  • 150 PSI at a Max Temp. of 122 Deg. F (50 Deg. C)
  • Solvent Ends
  • .5 PSI Spring Loaded
  • .516 Crack Pressure
  • Maintenance Free Operation
  • Specs

    –
    Size:

    1-1/4"

    Material:

    PVC

    Connection Method:

    Socket

    Connection Type:

    Socket x Socket

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    1" PVC In-Line Check Valve w/ SS Spring (Threaded)
    SKU: PVCVT100
    Bluefin

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Just What I Needed +++++

    Just the right fit
    Rob
    Elizabethtown Pa
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Product

    This is a superior product over a typical flap or swing type check valve. Just make sure they send you the correct part.
    Tastebud, the Mechanical Engineer
    Dayton, Ohio
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: I need to know how strong the spring has to be to hold a 8' water column?

    Asked by dannyboy 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    This check valve will hold 150PSI, so that should be fine for the application.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy