Shop Resideo Sale
Main product image of 2" PVC In-Line Check Valve w/ SS Spring (Solvent)
Magnifying glass
Hover image to zoom

2" PVC In-Line Check Valve w/ SS Spring (Solvent)

SKU:
523S08
Rating:
(1)
Q&A:
(2)
2" PVC In-Line Check Valve w/ SS Spring (Solvent)
Magnifying glass
Hover image to zoom
$20.97 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
PVC
Product Highlight: Connection Type
Socket x Socket Connection

Description

–
Stops Backflow & Syphoning for Swimming Pools, Hot Tubs & Spas, Industrial Applications, Agricultural, & Solar Installations.

Features:
  • In-Line Check Valve-Spring Loaded
  • 150 PSI at a Max Temp. of 122 Deg. F (50 Deg. C)
  • Solvent Ends
  • .5 PSI Spring Loaded
  • .516 Crack Pressure
  • Maintenance Free Operation
  • Specs

    –
    Size:

    2"

    Material:

    PVC

    Connection Type:

    Socket x Socket

    Connection Method:

    Socket

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    2 out of 1 review
    2
    out of 1 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    100%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Probably didn't need it

    It was easy to install but I am using it on a pool filter and I think it is restricting the flow. I am going to cut it out and just use a straight pipe with no back flow prevention.
    Jack
    Boston
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    2 Questions
    2 Questions
    ASK A QUESTION

    Q: Is this recommended for use downstream of a Basement shower stall trap?

    Asked by Rich 13 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    No, this is not recommended for any sewer drain applications due to the risk of clogging the lines. The sewer also needs free access to air in order to vent the system property to prevent trapped air.

    Was this review helpful to you?

    Q: can this valve be used on a horizontal install??

    Asked by stan 13 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Yes, it is spring loaded and will work in horizontal applications.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy