Apply to be a TradeMaster!
Main product image of 2" PVC In-Line Check Valve w/ SS Spring (Threaded)
Magnifying glass
Hover image to zoom

2" PVC In-Line Check Valve w/ SS Spring (Threaded)

SKU:
523T08
Rating:
(3)
Q&A:
(1)
2" PVC In-Line Check Valve w/ SS Spring (Threaded)
Magnifying glass
Hover image to zoom
$26.53 each
BOX UP & SAVE 12%
$116.20 box of 5
$23.24 each
In Stock
In Stock
Get 6 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
PVC
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
Stops Backflow & Syphoning for Swimming Pools, Hot Tubs & Spas, Industrial Applications, Agricultural, & Solar Installations.

Features:
  • In-Line Check Valve-Spring Loaded
  • 150 PSI at a Max Temp. of 122 Deg. F (50 Deg. C)
  • Threaded Ends
  • .5 PSI Spring Loaded
  • .516 Crack Pressure
  • Maintenance Free Operation
  • Specs

    –
    Size:

    2"

    Material:

    PVC

    Connection Type:

    FNPT x FNPT

    Connection Method:

    Threaded

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Works great.

    Needed this for my sprinkler system and works exactly as expected
    Bcassise
    Michigan
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Tops in everything

    Good products, Excellent prices, Excellent online and phone service. Fast economical shipping. It doesn't get much better than that.
    Gotorah
    New Mexico
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product better than described

    I designed an item and needed check valves for it. I saw Pex had the size I needed and at a good price. I was suprised on how sturdy and well built the valve is. I will definitely be purchasing this check valve again.
    Diggum
    Riverbank, CA
    14 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Is the spring in the check made of stainless-steel?

    Asked by Logan 13 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupplyStaff

    Yes, the spring in the check is made of SS304 grade Stainless steel.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy