Apply to be a TradeMaster!
Main product image of 1/2" C x C Bronze In-Line Check Valve, Lead Free (Spring Loaded)
Magnifying glass
Hover image to zoom

1/2" C x C Bronze In-Line Check Valve, Lead Free (Spring Loaded)

SKU:
525C03LF
Rating:
(2)
Q&A:
(0)
1/2" C x C Bronze In-Line Check Valve, Lead Free (Spring Loaded)
Magnifying glass
Hover image to zoom
$29.52 each
BOX UP & SAVE 15%
$250.20 box of 10
$25.02 each
In Stock
In Stock
Get 7 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Lead Free Bronze
  • ISO-9002
  • In-Line Check Valve-Spring Loaded
  • BUNA-N Seat
  • Sweat Ends Comply with ANSI B16.18
  • 0.5 Crack Pressure
  • Specs

    –
    Size:

    1/2"

    Connection Method:

    Sweat

    Connection Type:

    C x C

    Material:

    Bronze

    Lead Free:

    Yes

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Connection Method
    Connection Type
    Material
    Lead Free
    1/2"
    Sweat
    C x C
    Bronze
    Yes

    You May Also Need

    Product Reviews

    3 out of 2 reviews
    100% would recommend this product
    3
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    50%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Solved my problem

    A couple of years ago I installed a reused shower mixing valve on the supply line to a toilet in my summer cottage to eliminate a tank sweating problem. However that valve allowed hot water to migrate back into the cold water line serving the bathroom and kitchen sink. Running the "cold" water to clear out the hot was a nuisance. I installed one of these check valves on each of the cold and hot water supply lines to the mixing valve. Now the cold water stays cold and the hot water stays hot. I used spring loaded check valves rather than gravity swing checks because the water lines are sloped for draining in winter. The price is right, the delivery was fast, and the product operates as described and solved my problem.
    John02458
    Newton, MA
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Pick Something Else

    The spring and nut which are part of the spring check mechanism protrude into the pipe socket in one end of the valve, meaning that you cannot easily clean the brass for soldering, because the mechanism is in the way. It also makes applying flux to the socket without also getting it all over the check mechanism virtually impossible. The valve cannot be taken apart in a way which would allow one to reassemble it after soldering, so the seat, which is hard against the soldering socket at one end, takes the full heat of soldering, which means that the Buna seal can be damaged during soldering, even if one is very careful. Buy something else.
    Retired Plumber
    Port Townsend, WA
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy