Apply to be a TradeMaster!
Main product image of 3/4" C x C Bronze In-Line Check Valve, Lead Free (Spring Loaded)
Magnifying glass
Hover image to zoom

3/4" C x C Bronze In-Line Check Valve, Lead Free (Spring Loaded)

SKU:
525C04LF
Rating:
(7)
Q&A:
(2)
3/4" C x C Bronze In-Line Check Valve, Lead Free (Spring Loaded)
Magnifying glass
Hover image to zoom
525C04LF has been discontinued
Discontinued November 10, 2025
This product has been discontinued.
Direct Replacement:
3/4" Sweat Spring Loaded Check Valve, Lead Free
Brand:
Bluefin
SKU:SLCS075
(69)
Order by 6PM, receive 56 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

Features:
  • Lead Free Bronze
  • ISO-9002
  • In-Line Check Valve-Spring Loaded
  • BUNA-N Seat
  • Sweat Ends Comply with ANSI B16.18
  • 0.5 Crack Pressure

Specs

Size:

3/4"

Connection Type:

C x C

Connection Method:

Sweat

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Connection Type
Connection Method
Material
Lead Free
CURRENT ITEM
Product Image of 3/4" C x C Bronze In-Line Check Valve, Lead Free (Spring Loaded)
3/4" C x C Bronze In-Line Check Valve, Lead Free (Spring Loaded)
SKU: 525C04LF
(7)
3/4"
C x C
Sweat
Bronze
Yes
3/4" Sweat Spring Loaded Check Valve, Lead Free
SKU: SLCS075
3/4"
C x C
Sweat
Brass
Yes

Product Reviews

4 out of 7 reviews
86% would recommend this product
4
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
43%
4 star
43%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I do buy this again and again!

Required, not optional for the install of a tank-less water heater system. I had reservations about the copper sweat, but had no issues what so ever. The balm! Best regards, Ck
Ck Maintenance & Repairs
Schenectady, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great valve

Used as a back flow check for a residential hot water loop system.
RBD
Portland Oregon
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and I would buy it again

Great construction
RB
Portland, Oregon
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

crack pressure rating wrong

These check valves seemed to be of good quality. However, I ordered these based on the spec'd crack rating, which was supposed to be 0.5. It takes way too much pressure to open them, way more than the .5 that they are rated at. These might work with a high horsepower pump, but a 1/12 HP circulater pump doesnt have the push to open them.
Larry
Tucson AZ
12 years ago
Was this review helpful to you?

Good Product

Works as specified.
Lee G
Jamestown, New York
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Good product. Works as specified.
Lee G
Jamestown, NewYork
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy threaded - not sweat

Bought the sweat on kind - eliminated the ghost flow problem. So they worked as I was hoping. However, one valve rattles and to adjust I'd have to remove and sweat back on. If I would have bought the threaded kind, taking it off for a quick adjustment would be a breeze - wish I would have thought of this when I ordered.
Home Hacker
Missoula, MT
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the temperature limit of this check valve. I would like to use it for a condensate return line 200-210 degrees.

Asked by Andre 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Matco-Norca does not supply that info, you can try calling them.

Was this review helpful to you?

Q: what are the temp ratings on this check valve. I removed the checks on the grundfos pumps I bought from you the instructions didn't say to put back in so there are gone and can't get new ones. Can these be installed in a heating system?

Asked by mike 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it can.

Was this review helpful to you?