Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Valves
Check Valves
Spring Loaded Check Valves
1-1/2" C x C Bronze In-Line Check Valve, Lead Free (Spring Loaded)
Brand:
Matco-Norca
SKU:
525C07LF
Rating:
(0)
Q&A:
(1)
Hover image to zoom
525C07LF has been discontinued
Discontinued February 6, 2024
This product has been discontinued.
This item replaces:
525C07
Direct Replacement:
1-1/2" Sweat Spring Loaded Check Valve, Lead Free
Brand:
Bluefin
SKU:
SLCS150
(69)
Order by
today
, receive 51 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1-1/2"
C x C Connection
Bronze
Yes
Description
–
Features:
Lead Free Bronze
ISO-9002
In-Line Check Valve-Spring Loaded
BUNA-N Seat
Sweat Ends Comply with ANSI B16.18
0.5 Crack Pressure
Specs
–
Size:
1-1/2"
Connection Method:
Sweat
Connection Type:
C x C
Material:
Bronze
Lead Free:
Yes
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Connection Method
...
Connection Type
...
Material
...
Lead Free
...
CURRENT ITEM
1-1/2" C x C Bronze In-Line Check Valve, Lead Free (Spring Loaded)
SKU:
525C07LF
Matco-Norca
1-1/2"
Sweat
C x C
Bronze
Yes
1-1/2" Sweat Spring Loaded Check Valve, Lead Free
SKU:
SLCS150
Bluefin
1-1/2"
Sweat
C x C
Brass
Yes
Product Q&A
1 Question
1 Question
ASK A QUESTION
Sort: Most Recent
Q: Should the arrow on the valve point toard the pump or away from the pump?
1 Answer
Asked by Tom 10 years ago
Add your answer
*
Required Field
Answer:
*
Nickname:
*
Your Location:
*
SUBMIT
Verified Reply
- Supplyhouse Staff
Arrow will be the direction of the water flow.
Was this review helpful to you?
1
0
Flag this review
×
Video