Apply to be a TradeMaster!
Main product image of 1/2" Straight Log Lighter Valve w/ Chrome Plated Escutcheon
Magnifying glass
Hover image to zoom

1/2" Straight Log Lighter Valve w/ Chrome Plated Escutcheon

SKU:
58-STR03
Rating:
(1)
Q&A:
(0)
1/2" Straight Log Lighter Valve w/ Chrome Plated Escutcheon
Magnifying glass
Hover image to zoom
$23.26 each
In Stock
In Stock
Get 106 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT Connection

Description

–
  • ISO-9002
  • Log Lighter Valve
  • Complete Kit: Valve, Escutcheon, 3" Key
  • CSA Approved
  • Chrome-Plated or Polished Brass
  • FIP 1/2"

Specs

–
Size:

1/2"

Connection Type:

FNPT

Valve Type:

Straight

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8" Chrome Plated Key For Log Lighter Valve (58-208CP)
SKU: 58-208CP
Matco-Norca

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality product and fast delivery

The delivery was fast and the product is good quality.
Buddlylee
MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy