Apply to be a TradeMaster!
Main product image of 3" 772 SCH 80 Gray True Union PVC Ball Valve (Solvent)
Magnifying glass
Hover image to zoom

3" 772 SCH 80 Gray True Union PVC Ball Valve (Solvent)

SKU:
772S10
Rating:
(1)
Q&A:
(0)
3" 772 SCH 80 Gray True Union PVC Ball Valve (Solvent)
Magnifying glass
Hover image to zoom
$149.14 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Handle Style
T-Handle
Product Highlight: Color
Gray

Description

–
3" 772 SCH 80 Gray True Union PVC Ball Valve (Solvent)

Features and Benefits
  • Connection Size: 3"
  • Full Port Ball
  • ISO-9002
  • 150 PSI @ 73 Deg. F.
  • Gray Color
  • Sch. 80 PVC Body
  • PTFE Seat Seals
  • EPDM "O" Ring
  • Unique Double Union / Double Block Design
  • External Adjustment for Seat Wear

Specs

–
Product Type:

Ball Valve

Size:

3"

Connection Method:

Socket

Handle Style:

T-Handle

Color:

Gray

Application:

Schedule 80

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked great

Great price, valve worked great
Fix my air dfw
Fort Worth tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy