Apply to be a TradeMaster!
Main product image of 3" PVC Schedule 80 Coupling
Magnifying glass
Hover image to zoom
3" PVC Schedule 80 Coupling
Magnifying glass
Hover image to zoom
$24.06 each
BOX UP & SAVE 8%
$110.15 box of 5
$22.03 each
In Stock
In Stock
Get 46 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3"
3/4"
Connection Type: 
Socket
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
3"
Product Highlight: Color
Gray

Description

–
829-030:
  • 3" x 3"
  • Socket x Socket

Specs

–
Size:

3"

Color:

Gray

Connection Type:

Socket

You May Also Need

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Great product and delivery!

Speedy delivery and exactly what I needed to fix my irrigation backflow preventer leak.
Danny
Raleigh, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pvc

Great stuff and even Better customer service
B
Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The perfect solution to an odd job.

Reducing from 2in to 1in is odd. But was the job I found myself with. The reducer fit perfectly and made a great connection.
FLGirl
Orlando FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

FAST SERVICE

GOOD PRICE REASONABLE SHIPPING COST
JCF
GOLETA, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GOOD AMERICAN MADE SPEARS PRODUCT

ON TIME DELIVERY REASONABLE DELIVERY CHARGE
JCF
GOLETA, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Spears been around a long time quality pvc products.

doing a swimming pool lighting project with many U/G conduits using schedule 80 fittings.
expeditor
Honolulu
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy it again.

Works great for reducing from 1 1/4 to 1
Bill
SATX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

Hard to find these in local stores.
Old Joe
Roseville, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product each time when it is needed to reduc

This product was used to reduce 1 inch conduit to 3/4 Inch conduit. Worked perfect for when pulling the electrical wires.
Construction
Tulare California
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic Service

The fittings were exactly what I needed and the service was super with freaky fast shipping!!!!
Bill
Bay City, Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how long are the 1 1/4 sch 80 couplings

Asked by Swimmimg Pools, Ect. 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Total Length of the coupling is 2-11/16"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy