Apply to be a TradeMaster!
Main product image of 1/2" 772ST SCH 80 Gray True Union PVC Ball Valve (Solvent & Threaded)
Magnifying glass
Hover image to zoom

1/2" 772ST SCH 80 Gray True Union PVC Ball Valve (Solvent & Threaded)

SKU:
772ST03
Rating:
(4)
Q&A:
(0)
1/2" 772ST SCH 80 Gray True Union PVC Ball Valve (Solvent & Threaded)
Magnifying glass
Hover image to zoom
$13.44 each
In Stock
In Stock
Get 20 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
1/2"
2"

MANUALS (1)


This item replaces: PVBVU050G

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Handle Style
T-Handle
Product Highlight: Color
Gray

Description

–
1/2" 772ST SCH 80 Gray True Union PVC Ball Valve (Solvent & Threaded)

Features and Benefits
  • Connection Size: 1/2"
  • Supplied with Both Threaded & Solvent Ends
  • 150 PSI @ 73 Deg. F.
  • Gray Color
  • Sch. 80
  • PTFE Seat Seals
  • Thread Ends Comply with NPT ANSI B2.1
  • Solvent Ends Comply with ASTM D2467
  • Unique Double Union / Double Block Design
  • External Adjustment for Seat Wear
  • Waste Water, Mild Chemicals, Swimming Pools, and Water Treatment

Specs

–
Product Type:

Ball Valve

Size:

1/2"

Connection Method:

Socket

Threaded

Handle Style:

T-Handle

Color:

Gray

Application:

Schedule 80

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

A versatile solution

We have several older ranches we service and we will find valves that are non functioning. This is a great choice because they will be on galvanized, pvc, copper or PEX and this allows us to transition easily and is easily exchanged in the future if a valve isn't holding.
Hill Country Plumbing
Central Texas
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use this product often

I use it to isolate sections of a 2" water main. I do have to be sure to sand the socket, even when using primer
Ghh343
St Petersburg, Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Cost effective alternative.
Shy guy
Coos Bay OR.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

This valve is well made, functioned properly and fit in the space I had
Henry
St Petersburg, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy