Shop Resideo Sale
Main product image of 1-1/4" (Female Union x FIP) Steam Angle Convector Valve
Magnifying glass
Hover image to zoom

1-1/4" (Female Union x FIP) Steam Angle Convector Valve

SKU:
BCV-1250
Rating:
(4)
Q&A:
(0)
1-1/4" (Female Union x FIP) Steam Angle Convector Valve
Magnifying glass
Hover image to zoom
$81.02 each
In Stock
In Stock
Get 2 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
FNPT x FNPT Union, Threaded Connection
Product Highlight: Body Pattern
Angle
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Material
Bronze

Specs

–
Size:

1-1/4"

Body Pattern:

Angle

Connection Method:

Threaded

Connection Type:

FNPT x FNPT Union

Threaded

Material:

Bronze

Application:

Heating

Type:

Steam Angle Convector Valve

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Third one installed this winter

Installed three of these steam valves this year and all working perfectly. A little pricey but they seem to be a little more hefty than the cheaper ones. The nut on the union side of the valve can split on the cheaper steam valves but I am able to crank these unions down pretty snug and they hold up well.
Ruralman
Brooklyn, NY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Happy.

This was s great transaction. The product was exactly as described and was delivered flawlessly. I'm very happy.
Rick
New Jersey
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leak Solver

I had to remove the radiator in our kitchen to install new flooring. When I reinstalled the radiator, I could not stop the union from leaking. I tried every trick I could find but to no avail. I finally broke down and bought this valve. The toughest part of installation was removing the old valve (from 1925!). The rest of the install was easy. The valve has a substantial knob, not the flimsy replacement kind. The union held perfectly! No leaks the first time.
Cogdom
Bloomfield, NJ
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No More Leaks

My neighbor and I replaced a cruddy, leaky old angle valve on a steam radiator. We cleaned everything out with a wire brush and used teflon tape to seal the connections. The new valve from PexSupply works great...and just in time to save us from the PA cold! :) I initially ordered the wrong part, but the PexSupply return system was GREAT. I was able to easily print a discounted UPS shipping label and get a speedy reimbursement. All my orders arrived ahead of schedule.
Kurt
Bellefonte, PA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy