| Size: | 1-1/4" |
|---|---|
| Connection Method: | Threaded |
| Body Pattern: | Straight |
| Connection Type: | FNPT x MNPT Union Threaded |
| Material: | Bronze |
| Application: | Heating |
| Max Pressure (PSI): | 60 |
| Type: | Steam Radiator Gate Valve |
| Thread Type: | Male Female |
No, we do not carry one.