Apply to be a TradeMaster!
Main product image of 3" No-Hub Adjustable Floor Drain w/ 4" CP Brass Strainer
Magnifying glass
Hover image to zoom

3" No-Hub Adjustable Floor Drain w/ 4" CP Brass Strainer

SKU:
CIFD15NH3
Rating:
(0)
Q&A:
(0)
3" No-Hub Adjustable Floor Drain w/ 4" CP Brass Strainer
Magnifying glass
Hover image to zoom
$206.35 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Outlet Type
Spigot

Description

–
  • Epoxy Coated Cast Iron Body
  • Epoxy Coated Clamping Ring
  • Adjustable Chrome Plated Brass Strainers Body

Specs

–
Size:

3"

Material:

Chrome Plated Brass

Outlet Type:

Spigot

Strainer Size:

5"

Strainer Shape:

Round

Spud Size:

3-1/2"

Type:

Shower Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy