Apply to be a TradeMaster!
Main product image of 3" No-Hub Roof Drain w/ Gravel Guard
Magnifying glass
Hover image to zoom

3" No-Hub Roof Drain w/ Gravel Guard

SKU:
CIRD1NH3
Rating:
(0)
Q&A:
(1)
3" No-Hub Roof Drain w/ Gravel Guard
Magnifying glass
Hover image to zoom
$137.94 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Size
3"
Product Highlight: Outlet Type
No Hub

Description

–
10" Diameter Roof Drain, Epoxy Coated Cast Iron Body, Bolt Down Gravel Guard, and Epoxy Coated Metal Dome.

Specs

–
Size:

3"

Strainer Size:

5"

Material:

Cast Iron

Strainer Shape:

Round

Outlet Type:

No Hub

Spud Size:

3-1/2"

Type:

Shower Drain

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this be used with a rubber roof?

Asked by Patty Mayonaisse 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it can.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy