Apply to be a TradeMaster!
Main product image of 2" Sweat x Female Dielectric Union, Lead Free
Magnifying glass
Hover image to zoom

2" Sweat x Female Dielectric Union, Lead Free

SKU:
DUN-2009LF
Rating:
(2)
Q&A:
(0)
2" Sweat x Female Dielectric Union, Lead Free
Magnifying glass
Hover image to zoom
$62.94 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
FNPT x C Connection
Product Highlight: Lead Free
Yes

Description

–
Features
  • 250 PSI
  • Rated to 180°F at 250 PSI
  • Threaded end comply with ANSI B1.20.1
  • Solder ends comply with ANSI B16.22

  • Material Specifications

  • Nut -Steel (with Galvanized coat) ASTM A108
  • Gasket -Silicone Rubber
  • Insert -Nylon
  • IPS Connection -Steel (with Galvanized coat) ASTM A108
  • Solder Connection -Brass ASTM B-16
  • Specs

    –
    Size:

    2"

    Connection Type:

    FNPT x C

    Product Type:

    Dielectric Union

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Connection Type
    Product Type
    Lead Free
    CURRENT ITEM
    2"
    FNPT x C
    Dielectric Union
    Yes
    2"
    FNPT x C
    Dielectric Union
    Yes
    2"
    FNPT x C
    Dielectric Union
    Yes
    1-1/4"
    FNPT x C
    Dielectric Union
    Yes

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Dielectric union

    Used to isolate copper line from black pipe. Very easy.
    Uncle Dave
    Sayreville NJ
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Quality product

    Very good quality will buy again
    Bobp
    Virginia Beach
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy