Apply to be a TradeMaster!
Main product image of 2-1/2" CamLock Type C Female Coupler x Hose Shank
Magnifying glass
Hover image to zoom

2-1/2" CamLock Type C Female Coupler x Hose Shank

SKU:
MN-CAMC09
Rating:
(0)
Q&A:
(0)
2-1/2" CamLock Type C Female Coupler x Hose Shank
Magnifying glass
Hover image to zoom
MN-CAMC09 has been discontinued
Discontinued May 15, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
2-1/2" CamLock Type C Female Coupler x Hose Shank
SKU:CAMC09
(0)
Order by today, receive 6 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
Hose Connection
Product Highlight: Material
Aluminum

Description

  • Type C Female Coupler x Hose Shank Fitting
  • Aluminum ADC12
  • Ideal for connecting hoses or pipes to efficiently transfer liquids, powders, and particles.
  • Straight-through design that maintains consistent pipe size, ensuring smooth and unrestricted material flow

Specs

Size:

2-1/2"

Material:

Aluminum

Connection Type:

Hose

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm