Apply to be a TradeMaster!
Main product image of 1" Nut & Tailpiece
Magnifying glass
Hover image to zoom
1" Nut & Tailpiece
Magnifying glass
Hover image to zoom
$13.14 each
BOX UP & SAVE 11%
$116.50 box of 10
$11.65 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Used With
BARVY-1000, BARV-1000
Product Highlight: Connection Type
MNPT Union Connection

Description

–
1" Nut & Tailpiece for BARVY-1000 & BARV-1000

Specs

–
Size:

1"

Used With:

BARVY-1000

BARV-1000

Connection Method:

Threaded

Connection Type:

MNPT Union

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect for my new radiators

This was a perfect fit between our new steam radiators and our existing steam valves.
FlatbushBoy
Brooklyn, New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fine product but didn't work for me

I tried to use this with an existing old valve. They only work with Matco-Norca valves. So I had to buy a whole new valve. With SupplyHouse's great service it was no problem to get a credit towards to new valve.
LarryK
Newburgh, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy