Apply to be a TradeMaster!
Main product image of 3/4" Stem Extension for 754 Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Stem Extension for 754 Ball Valve (Lead Free)

SKU:
P754PXEXT04LF
Rating:
(1)
Q&A:
(1)
3/4" Stem Extension for 754 Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$19.09 each
In Stock
In Stock
Get 3 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes

Description

–
3/4" Stem Extension for 754 Ball Valve (Lead Free)

Product Features
  • 754 Ball Valve Stem Extension
  • Fits PEX & F1960 PEX Ball Valves
  • 1" & 3/4" Height Increased 2.17 in

Specs

–
Product Type:

Stem Extension

Size:

3/4"

Connection Method:

Sweat

Material:

Brass

Lead Free:

Yes

Handle Style:

Lever

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very responsive

This was a solution to a problem the plumbers caused (and claimed it was unsolvable). Works brilliantly. There was a minor issue with the delivery, but the team responded quickly to fix it. Thanks!
John
Portland OR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this extension fit on a bluefin valve such as BVT075? https://www.supplyhouse.com/Bluefin-BVT075-3-4-Full-Port-Threaded-Ball-Valve-Lead-Free

Asked by Switch 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No it will not. This handle is specific to Matco-Norca's 754 series ball valves.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy