Apply to be a TradeMaster!
Main product image of 1" Stem Extension for 754 Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" Stem Extension for 754 Ball Valve (Lead Free)

SKU:
P754PXEXT05LF
Rating:
(0)
Q&A:
(0)
1" Stem Extension for 754 Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$21.58 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes

Description

–
1" Stem Extension for 754 Ball Valve (Lead Free)

Product Features
  • 754 Ball Valve Stem Extension
  • Fits PEX & F1960 PEX Ball Valves
  • 1" & 3/4" Height Increased 2.17 in

Specs

–
Product Type:

Stem Extension

Size:

1"

Connection Method:

Sweat

Material:

Brass

Lead Free:

Yes

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy