Apply to be a TradeMaster!
Main product image of 1-1/4" & 1-1/2" Stem Extension for 759 Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" & 1-1/2" Stem Extension for 759 Ball Valve (Lead Free)

SKU:
P759EXT067LF
Rating:
(0)
Q&A:
(0)
1-1/4" & 1-1/2" Stem Extension for 759 Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$38.46 each
In Stock
In Stock
Get 3 Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4", 1-1/2"
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes

Description

–
1-1/4" & 1-1/2" Stem Extension for 759 Ball Valve (Lead Free)

Product Features
  • 759 Ball Valve Stem Extension
  • Fits IPS & SWT Lead Free Valve
  • 1-1/4”-2” Height Increased 2.22 in.

Specs

–
Product Type:

Stem Extension

Size:

1-1/4"

1-1/2"

Connection Method:

Sweat

Material:

Brass

Lead Free:

Yes

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy