Apply to be a TradeMaster!
Main product image of 3/4" x 1/2" x 1/2" Expansion PEX EP Reducing Tee
Magnifying glass
Hover image to zoom

3/4" x 1/2" x 1/2" Expansion PEX EP Reducing Tee

SKU:
PPCETR040303
Rating:
(0)
Q&A:
(0)
3/4" x 1/2" x 1/2" Expansion PEX EP Reducing Tee
Magnifying glass
Hover image to zoom
PPCETR040303 has been discontinued
Discontinued September 6, 2023
This product has been discontinued.
Direct Replacement:
3/4" x 1/2" x 1/2" Expansion PEX EP Reducing Tee
Brand:
Bluefin
SKU:PPLT075-050-050
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4" x 1/2" x 1/2"
Product Highlight: Material
Engineered Plastic
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
NSF 372, NSF 61, ASTM F1960, NSF 14 Standards Met
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Specs

–
Material:

Engineered Plastic

Application:

Heating

Plumbing

Standards Met:

NSF 372

NSF 61

ASTM F1960

NSF 14

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Pressure (PSI):

150

Max Operating Temp:

210ºF

Size:

3/4" x 1/2" x 1/2"

Max Temp (F):

320ºF

PEX Size:

3/4"

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm