Apply to be a TradeMaster!
Main product image of 12" Reinforced Vinyl Hose Faucet Supply Connector w/ Celcon Nut, Lead Free (1/2" IPS x 1/2" IPS)
Magnifying glass
Hover image to zoom

12" Reinforced Vinyl Hose Faucet Supply Connector w/ Celcon Nut, Lead Free (1/2" IPS x 1/2" IPS)

SKU:
VFC-0312LF
Rating:
(0)
Q&A:
(0)
12" Reinforced Vinyl Hose Faucet Supply Connector w/ Celcon Nut, Lead Free (1/2" IPS x 1/2" IPS)
Magnifying glass
Hover image to zoom
$3.99 each
In Stock
In Stock
Get 7 Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Vinyl
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
FIP x FIP, IPS Connection

Description

–
12" Reinforced Vinyl Hose Faucet Supply Connector w/ Celcon Nut, Lead Free (1/2" IPS x 1/2" IPS)

Features:
  • Lead Free
  • 1/2" IPS x 1/2" IPS
  • With Celcon Nut
  • cUPC Certified
  • NSF Approved

Specs

–
Connection Type:

FIP x FIP

IPS

Length (Inches):

12"

Size:

1/2" x 1/2"

Type:

Braided

Material:

Vinyl

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy