Apply to be a TradeMaster!
Main product image of 24" Reinforced Vinyl Hose Faucet Supply Connector w/ Celcon Nut, Lead Free (1/2" IPS x 1/2" IPS)
Magnifying glass
Hover image to zoom

24" Reinforced Vinyl Hose Faucet Supply Connector w/ Celcon Nut, Lead Free (1/2" IPS x 1/2" IPS)

SKU:
VFC-0324LF
Rating:
(1)
Q&A:
(0)
24" Reinforced Vinyl Hose Faucet Supply Connector w/ Celcon Nut, Lead Free (1/2" IPS x 1/2" IPS)
Magnifying glass
Hover image to zoom
$4.27 each
In Stock
In Stock
Get 1 Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Vinyl
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
FIP x FIP, IPS Connection

Description

–
24" Reinforced Vinyl Hose Faucet Supply Connector w/ Celcon Nut, Lead Free (1/2" IPS x 1/2" IPS)

Features:
  • Lead Free
  • 1/2" IPS x 1/2" IPS
  • With Celcon Nut
  • cUPC Certified
  • NSF Approved

Specs

–
Connection Type:

FIP x FIP

IPS

Length (Inches):

24"

Type:

Braided

Material:

Vinyl

Size:

1/2" x 1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

24" Reinforced Vinyl supply hose

This hose was ordered to replace an old supply line to my bathroom toilet in my RV. The item was the exact form and fit as the OEM and was of good quality. I would order again, especially for the price! Thanks
Brent
Albuquerque, NM
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy