Apply to be a TradeMaster!
Main product image of Westlake 1 Light Outdoor Wall Lantern, Small (Black), 1002BK
Magnifying glass
Hover image to zoom

Westlake 1 Light Outdoor Wall Lantern, Small (Black), 1002BK

SKU:
1002BK
Rating:
(0)
Q&A:
(0)
Westlake 1 Light Outdoor Wall Lantern, Small (Black), 1002BK
Magnifying glass
Hover image to zoom
$50.00 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Size
Small
Product Highlight: Finish
Black
Product Highlight: Color
Black

Description

–
Features:
  • Measures 8 in. W x 15 in. H with an 8 in. extension, making it ideal for entryways, porches, garages, and walkways.
  • Die-cast aluminum construction with a Black finish provides excellent durability and corrosion resistance for long-lasting outdoor use.
  • Uses one E26 medium-base bulb rated for up to 60 watts (bulb not included) and is compatible with LED replacement bulbs.

Specs

–
Product Type:

Lantern

Mount:

Wall

Size:

Small

Finish:

Black

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy