Apply to be a TradeMaster!
Main product image of Westlake 1 Light Outdoor Wall Lantern, Large (Black), 1004BK
Magnifying glass
Hover image to zoom

Westlake 1 Light Outdoor Wall Lantern, Large (Black), 1004BK

SKU:
1004BK
Rating:
(0)
Q&A:
(0)
Westlake 1 Light Outdoor Wall Lantern, Large (Black), 1004BK
Magnifying glass
Hover image to zoom
$108.00 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black
Product Highlight: Mount
Wall
Product Highlight: Color
Black
Product Highlight: Size
Large

Description

–
Features:
  • Die-cast aluminum construction with a Black finish delivers long-lasting durability and corrosion resistance for outdoor installations.
  • Measures 9.5 in. W x 19 in. H with a 10 in. extension, providing ample illumination for entryways, garages, patios, and walkways.
  • Clear glass panels maximize light output while showcasing decorative medium-base bulbs for a classic lantern appearance.
  • Uses one E26 medium-base bulb rated for up to 60 watts (bulb not included) and is compatible with LED replacement bulbs.

Specs

–
Finish:

Black

Product Type:

Lantern

Mount:

Wall

Color:

Black

Size:

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy