Apply to be a TradeMaster!
Main product image of 1 Light 100W Dimmable Wall Lantern, 120V (Black), 1024BK
Magnifying glass
Hover image to zoom

1 Light 100W Dimmable Wall Lantern, 120V (Black), 1024BK

SKU:
1024BK
Rating:
(0)
Q&A:
(0)
1 Light 100W Dimmable Wall Lantern, 120V (Black), 1024BK
Magnifying glass
Hover image to zoom
$56.00 each
In Stock
In Stock
Get 17 Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
100 Watts
Product Highlight: Finish
Black
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Black

Description

–
This item is a 1 Light 100W Dimmable Wall Lantern, 120V (Black) manufactured by Maxim Lighting.

Specs

–
Voltage:

120v

Wattage:

100

Finish:

Black

Warranty:

1 Year

Product Type:

Wall Lantern

Color:

Black

Number of Lamps:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy