Apply to be a TradeMaster!
Main product image of 3 Light Bath Vanity Light (Satin Nickel), 12070FTSN
Magnifying glass
Hover image to zoom

3 Light Bath Vanity Light (Satin Nickel), 12070FTSN

SKU:
12070FTSN
Rating:
(0)
Q&A:
(0)
3 Light Bath Vanity Light (Satin Nickel), 12070FTSN
Magnifying glass
Hover image to zoom
$128.00 each
In Stock
In Stock
Get 3 Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Satin Nickel
Product Highlight: Wattage
60 Watts
Product Highlight: Color
Satin Nickel
Product Highlight: Voltage
120v

Description

–
Gently waving arms of Satin Nickel support tall-profile Frosted glass shades creating a scale normally not found in this category of lighting. The bath vanity may be installed up or down and also includes a Polished Chrome finish.

Specs

–
Number of Lamps:

3

Product Type:

Vanity Light

Warranty:

1 Year

Finish:

Satin Nickel

Wattage:

60

Color:

Satin Nickel

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy