Apply to be a TradeMaster!
Main product image of Catalina 1 Light Outdoor Wall Sconce, Medium (Dark Bronze), 30093CLDBZ
Magnifying glass
Hover image to zoom

Catalina 1 Light Outdoor Wall Sconce, Medium (Dark Bronze), 30093CLDBZ

SKU:
30093CLDBZ
Rating:
(0)
Q&A:
(0)
Catalina 1 Light Outdoor Wall Sconce, Medium (Dark Bronze), 30093CLDBZ
Magnifying glass
Hover image to zoom
$120.00 each
In Stock
In Stock
Get 26 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Mount
Wall
Product Highlight: Finish
Dark Bronze

Description

–
Features:
  • Durable aluminum frame with a Dark Bronze finish and clear glass panels offers long-lasting weather resistance and a clean industrial aesthetic.
  • Measures 6 in. W x 17 in. H with a 7.5 in. extension, making it ideal for entryways, garages, porches, and patios.
  • Open lantern design showcases decorative Edison-style or tubular bulbs for a customized vintage-inspired appearance.
  • Uses one E26 medium-base bulb rated for up to 60 watts (bulb not included), allowing compatibility with incandescent or LED replacement bulbs.

Specs

–
Product Type:

Lantern

Size:

Medium

Mount:

Wall

Finish:

Dark Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy