Apply to be a TradeMaster!
Main product image of 52" Ceiling Fan (Satin Nickel/Walnut/Pecan), 89905SNWP
Magnifying glass
Hover image to zoom

52" Ceiling Fan (Satin Nickel/Walnut/Pecan), 89905SNWP

Brand:
Maxim Lighting
SKU:
89905SNWP
Rating:
(0)
Q&A:
(0)
52" Ceiling Fan (Satin Nickel/Walnut/Pecan), 89905SNWP
Magnifying glass
Hover image to zoom
$184.00 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Ceiling
Product Highlight: Finish
Walnut, Pecan, Satin Nickel
Product Highlight: Size
52"

Description

–
Features:
  • Remote Control Adaptable (FCTHAND)
  • Tri-Mount: Close Mount, 6 in. Stem, Optional Stems to 72 in.
  • Light Kit Adaptable
  • 3 Speeds with Reverse

Specs

–
Mount:

Ceiling

Finish:

Walnut

Pecan

Satin Nickel

Size:

52"

Product Type:

Ceiling Fan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy