Apply to be a TradeMaster!
Main product image of Countermax 24" LED Under Cabinet Light (Bronze), 89995BZ
Magnifying glass
Hover image to zoom

Countermax 24" LED Under Cabinet Light (Bronze), 89995BZ

SKU:
89995BZ
Rating:
(0)
Q&A:
(0)
Countermax 24" LED Under Cabinet Light (Bronze), 89995BZ
Magnifying glass
Hover image to zoom
$118.00 each
Backorder
Backorder
Get it Mon, Nov 30 - Wed, Dec 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
12 Watts
Product Highlight: Length (Inches)
24" Length
Product Highlight: Finish
Bronze
Product Highlight: Color
Bronze

Description

–
This item is a Countermax 24" LED Under Cabinet Light (Bronze) manufactured by Maxim Lighting.

Specs

–
CCT (Kelvin):

3000K

2700K

4000K

Voltage:

120v

Wattage:

12

Length (Inches):

24"

Finish:

Bronze

Color:

Bronze

Number of Lamps:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy