Shop Klein Tools Limited Time Promotion
Main product image of 1/8" Automatic Vent Limiting Device
Magnifying glass
Hover image to zoom

1/8" Automatic Vent Limiting Device

Brand:
Maxitrol
SKU:
12A04
Rating:
(0)
Q&A:
(0)
1/8" Automatic Vent Limiting Device
Magnifying glass
Hover image to zoom
$10.21 each
In Stock
In Stock
Get 190 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Connection Type
Threaded Connection

Description

–
A vent limiting orifice or device when used with Maxitrol regulators does not release or relieve gas into the environment during normal operation.

Vent limiters are designed for use indoors and in spaces where limiting the amount of gas escapement due to diaphragm failure is critical. Vent limiters should not be used outdoors if they are exposed to the environment.

Used for:
  • RV48
  • RV52
  • RV53
  • RV61

Specs

–
Size:

1/8"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Poppet Style Gas Regulator w/ Integral Vent Limiting Orifice as Breather Hole (250,000 BTU)
SKU: RV48L-3/4
Maxitrol
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy