Apply to be a TradeMaster!
Main product image of 1-1/4" Straight-Thru-Flow Gas Regulator (2,500,000 BTU)
Magnifying glass
Hover image to zoom

1-1/4" Straight-Thru-Flow Gas Regulator (2,500,000 BTU)

Brand:
Maxitrol
SKU:
RV61-1-1/4
Rating:
(0)
Q&A:
(0)
1-1/4" Straight-Thru-Flow Gas Regulator (2,500,000 BTU)
Magnifying glass
Hover image to zoom
$99.55 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Capacity (BTU)
2500000 BTU Capacity
Product Highlight: Spring Range
3" - 6"
Product Highlight: Used With
RV61 Series

Description

–
Note: The vent protector (13A15) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

Features
  • Greater accuracy - higher pressure drop capacity
  • Outlet pressures available to 42" w.c.
  • Available in full range of pipe sizes from 1/2" to 4"
  • All models tapped with NPT vent bosses
  • CSA Design Certified


Benefits
  • Unique conical valve design fills need of combining good regulation with high capacity in low to intermediate pressure range
  • Allows more pressure drop to be assigned to piping and valves
  • Permits manifold size reduction
  • Provides accurate, sensitive regulation at inlet pressures as low as 3" w.c.
  • Ease of installation and replacement

Specs

–
Size:

1-1/4"

Capacity (BTU):

2500000

Used With:

RV61 Series

Spring Range:

3" - 6"

Max Inlet Pressure:

1 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Gas Filter
SKU: GF60-66-A-0
Maxitrol

1 Replacement Part

Seal Cap with Gasket For RV61
SKU: KR6112
Maxitrol
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy