Apply to be a TradeMaster!
Main product image of 1-1/4" Zero Governor Regulator
Magnifying glass
Hover image to zoom

1-1/4" Zero Governor Regulator

Brand:
Maxitrol
SKU:
210DZ-1-1/4
Rating:
(1)
Q&A:
(3)
1-1/4" Zero Governor Regulator
Magnifying glass
Hover image to zoom
$544.38 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Max Pressure (PSI)
5 MAX PSI

Description

–
The 210 series is a lock-up type regulator and complies with codes using this specification.

The 210 series has been designed for maximum control function in an easy to use package. The series is intended for use with gas-fired boilers, steam generators, industrial furnaces, ovens, and similar high demand equipment.

These regulators are suitable for natural, manufactured, mixed gases, liquified petroleum gases and LP gas-air mixtures.

Note: This product should be installed by a licensed gas fitter.

Specs

–
Size:

1-1/4"

Max Pressure (PSI):

5

Fuel Type:

Natural Gas

Propane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

This was a direct replacement and a easy swap with the old. It was exactly what we were looking for at a very good price.
Brian
Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: does the 210e have a opd

Asked by Glenn 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, it does not.

Was this review helpful to you?

Q: hi i need 210d 1"npt. whit spring 15-30 wc and springs for 10-22 wc, 15-30 wc, 20-42 wc,

Asked by ramon 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 10-22 spring is part number R8110-1022, 15-30 is R8110-1530, and 20-42 is R8110-2042.

Was this review helpful to you?

Q: what is the spring range on this?

Asked by ash 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The included spring is 3"-8".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy