Apply to be a TradeMaster!
Main product image of 2" Zero Governor Regulator (5 psi)
Magnifying glass
Hover image to zoom

2" Zero Governor Regulator (5 psi)

Brand:
Maxitrol
SKU:
210EZ-2
Rating:
(0)
Q&A:
(0)
2" Zero Governor Regulator (5 psi)
Magnifying glass
Hover image to zoom
$955.01 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Max Pressure (PSI)
5 MAX PSI

Description

–
The 210 series is a lock-up type regulator and complies with codes using this specification.

The 210 series has been designed for maximum control function in an easy to use package. The series is intended for use with gas-fired boilers, steam generators, industrial furnaces, ovens, and similar high demand equipment.

These regulators are suitable for natural, manufactured, mixed gases, liquified petroleum gases and LP gas-air mixtures.

Because of balanced valve construction, Z models offer superior performance at an economic price to any other type atmospheric regulators.

Note: This product should be installed by a licensed gas fitter.

Specs

–
Size:

2"

Max Pressure (PSI):

5

Fuel Type:

Natural Gas

Propane

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy