Apply to be a TradeMaster!
Main product image of 3/8" Lever Acting Gas Regulator w/ Vent Limiter (140,000 BTU)
Magnifying glass
Hover image to zoom

3/8" Lever Acting Gas Regulator w/ Vent Limiter (140,000 BTU)

Brand:
Maxitrol
SKU:
325-3-3/8-12A09
Rating:
(13)
Q&A:
(4)
3/8" Lever Acting Gas Regulator w/ Vent Limiter (140,000 BTU)
Magnifying glass
Hover image to zoom
$41.00 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Capacity (BTU)
140000 BTU Capacity

Description

–
Note: The vent protector (13A15) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

325 Series pounds to inches regulators are for use on residential, commercial, and industrial applications.

The 325 Series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable of precise regulating control from full flow down to pilot flow.

Specs

–
Capacity (BTU):

140000

Size:

3/8"

Capacity:

140000 BTU

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.85 out of 13 reviews
100% would recommend this product
4.85
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
15%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Good regulator.

I used this upstream of a lame stock part that came on my gas range. That globe regulator was garbage and didn't regulate at all. This regulator dials in nicely to your preferred setting within the range specified
Rio
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as advertised !

Super easy installation, Quality product , Great price and delivery.
Mark
Minneapolis, MN.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This is used on a pilot burner on an oven in our plant and very hard to find the exact match that had been installed over 24 years ago.
The Ick
Rocklin, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Gas regulator for a steam boiler. Works great. Will buy again.
Ramada
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality regulator

Perfect regulator for high pressure inlet pressures.
Burnerman
Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable brand name.

so far i've installed 7 of the 8 regulators I purchased. All work as expected. Only time will tell if they last.
LC
Indio, CA.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy to install

Product was easy to install works great
Jim
shell lake wi
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good value/price

I used this as a regulator at the appliance. The gas company put in the higher pressure meter (2psi red meter). So I needed this device for the gas clothes dryer to operate properly. The gas furnace installers used the same device so it came recommended from the pros.
steve
williamsburg VA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as ordered

Regulator was easy to install and was exactly as ordered
Adobeman
Appleton WI
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gas Regulator

Great price and service.
Head Ham
Des Plaines, IL
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Does the vent have to be piped or can it be plugged?

Asked by al 13 years ago

Add your answer

* Required Field
-

The vent does not have to be piped

Was this review helpful to you?
-

The vent cannot be plugged. It can be piped, but it is much easier to just use a vent limiter. The unit must be mounted in the upright position as shown when using a vent limiter. Model numbers that end with the letter "L" come with the vent limiter installed.

Was this review helpful to you?
-

Doesn't need to be piped as far as our local code is concerned. I used this to add a natural gas grill to my system -- same device as on my furnaces and other gas appliances. Set it up using a water-tube manometer made from clear plastic tubing -- worked like a champ.

Was this review helpful to you?

Q: Do these units require being install in vertical or horizontal position so that the ball inside will work proper or does it matter.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

These units must be mounted in a horizontal upright position when using a vent limiting device.

Was this review helpful to you?

Q: What is the output pressure range of this regulator? The spec sheet posted does not seem to specify.

Asked by Eric 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 325-3 with the standard outlet spring is adjustable from 4" to 12" wc pressure. It can be custom-ordered with different springs that have different pressure ranges.

Was this review helpful to you?

Q: I am looking for a Maxitrol 325-3 10psig. Is this the correct regulator. I do not see any psig on the unit description.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can find pressure information here: http://s3.pexsupply.com/manuals/1249544603208/325LVR_MS_EN_03.2008.pdf

Was this review helpful to you?
- Buddy

Yes It is on the unit itself 10PSIG MAX

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy